Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/64in Hex Bit Socket 100mmL
- Mfr # 208+3505
- Zoro # G523580192
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3505
- Zoro #
- G523580192
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/64 Inch Size 1/4 Inch Drive 100mm Length Durable Steel Construction - 208+3505 Professional Bit Socket This 1/4 inch drive hex bit socket is built for consistent fit and controlled access when working with 5/64 inch hex fasteners. The 100mm overall length adds reach where standard sockets may not clear surrounding components, while maintaining the handling needed for precise work. Made from high speed steel with anti-corrosive properties, it's designed for durability in day-to-day shop use. Clear, stamped size markings support fast identification and organized storage in toolboxes and drawers. Key Benefits 1/4 inch drive with 5/64 inch hex bit for precise engagement. 100mm overall length improves reach while maintaining stable control. High speed steel construction provides strength and long-term durability. Anti-corrosive properties help resist wear from typical shop environments. Stamped size marking allows quick, permanent identification in storage. Securely attached, interchangeable bit socket design for reliable daily performance. Meets or exceeds ANSI standards for quality and safety expectations. Designed for professional technicians, this hex bit socket supports repeatable results under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.