Shop GENIUS TOOLS
Create Account
3/8in Dr. 1/8in Wobble Hex Bit Socket 110mmL
- Mfr # 308+5508
- Zoro # G423580612
original price:Â $7.94 , new price: $7.15 , 9 percent off
new price:Â
$
7.15
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+5508
- Zoro #
- G423580612
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Wobble Hex Bit Socket 1/8 Inch Size 3/8 Inch Drive 110mm Length Durable Design - 308+5508 Wobble Hex Bit Socket This wobble hex bit socket is built for precise fastening in tight or slightly misaligned access points. It features a 1/8in wobble hex bit with a 3/8in drive and an overall length of 110mm (4.33 inches) to help extend reach while maintaining control. Made from high speed steel with anti-corrosive properties, it is designed for long-term durability in professional toolboxes. Permanent size stamping supports quick identification and consistent tool organization on busy jobs. Key Benefits 1/8in wobble hex bit helps reach fasteners at broader working angles. 3/8in drive size matches common ratchets and torque tools in shops. 110mm (4.33in) overall length improves access in deeper or recessed areas. High speed steel construction delivers strength and long-wearing performance. Anti-corrosive properties help protect the socket in harsh work environments. Permanently stamped size markings support fast identification and better organization. Meets or exceeds ANSI standards for consistent quality and professional expectations. SKU 308+5508 is designed for professional technicians who need reliable fit, durable materials, and efficient identification in daily use. The bit is securely attached yet interchangeable, and the wobble end supports effective work when straight-on access is limited.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.