Shop GENIUS TOOLS
Create Account
1/4in Dr. 5/64in Hex Bit Socket 45mmL
- Mfr # 208+3105
- Zoro # G723579392
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3105
- Zoro #
- G723579392
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/64 Inch Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+3105 Hex Bit Socket This 1/4in drive hex bit socket is sized for 5/64in hex fasteners and built with a compact 45mm overall length (1.77in). It's designed for controlled, accurate engagement where a dependable fit matters. Constructed from High Speed Steel with anti-corrosive properties, it's made for long-term durability in professional toolboxes. Permanent size stamping supports quick identification and consistent organization when working across multiple bit sizes. Key Benefits 5/64in hex bit size supports precise fastener engagement and reduced rounding. 1/4in drive format integrates with standard ratchets and driver handles. 45mm (1.77in) overall length helps access tight spaces with better control. High Speed Steel construction provides strength, durability, and anti-corrosive protection. Permanently stamped size markings make identification fast and tool storage easier. Securely attached yet interchangeable design supports reliable performance for technicians. Meets or exceeds ANSI standards for consistent professional-grade expectations. Built for rigorous daily use, this socket balances compact dimensions with durable materials and clear, permanent markings. SKU: 208+3105.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.