Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Hex Bit Socket 70mmL
- Mfr # 208+2336
- Zoro # G523578625
product price:Â
$
5.33
/ea
Sold in multiples of 2 for
$10.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+2336
- Zoro #
- G523578625
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Size 1/4 Inch Drive 70mm Length Durable Steel Construction - 208+2336 Hex Bit Socket This 1/4 inch drive, 6mm hex bit socket is built for consistent fit and repeatable fastening work where reach matters. With a 70mm overall length, it helps access fasteners in tighter or recessed areas while keeping handling familiar on a 1/4 inch drive setup. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for long-term service in demanding work environments. Permanently stamped size markings support faster tool selection and cleaner organization. Key Benefits 1/4 inch drive 6mm hex bit socket for precise fastening tasks. 70mm overall length helps reach recessed fasteners more easily. High speed steel construction supports strength and long-lasting durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Permanently stamped size markings improve identification and tool organization. Securely attached, interchangeable bit socket design supports reliable daily use. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed for professional technicians and built for heavy use over time, this hex bit socket emphasizes durability, clear size identification, and consistent engagement.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.