3/8in Dr. E-18 Star E-Type Hand Socket
- Mfr # 353518
- Zoro # G923582758
product price:Â
$
4.82
/ea
Sold in multiples of 2 for
$9.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 353518
- Zoro #
- G923582758
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-18 Size 3/8 Inch Drive Durable Chrome Vanadium Steel - 353518 Professional Hand Socket Built for controlled hand use, this E-Star hand socket combines an E-18 E-Star profile with a 3/8in drive format for compatibility with common drive tools and setups. Its overall length is 30mm (1.18 inches), keeping the socket compact while maintaining practical access and handling. Manufactured from chromium-vanadium steel alloy, it is designed for high strength, long-term durability, and anti-corrosive performance. Clear, stamped size markings support fast identification during tool organization and day-to-day work. Key Benefits E-18 E-Star hand socket profile supports precise engagement and consistent handling. 3/8in drive size integrates easily with existing professional tool collections. 30mm (1.18in) overall length keeps the socket compact and easy to manage. Chromium-vanadium steel alloy construction provides strength, durability, and corrosion resistance. Knurl grip improves control for hand operation and reduces slipping during use. Permanently stamped sizing helps quick identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional environments. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining dependable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.