Shop GENIUS TOOLS
Create Account
3/8in Dr. 6mm Wobble Hex Bit Socket 110mmL
- Mfr # 308+4536
- Zoro # G823582421
original price:Â $9.13 , new price: $8.22 , 9 percent off
new price:Â
$
8.22
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+4536
- Zoro #
- G823582421
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 3/8 Inch Drive 110mm Length Durable Construction - 308+4536, Hex Bit Socket This 3/8in drive 6mm wobble hex bit socket is built for controlled fastener engagement where a little added angle helps in confined access. With a 110mm (4.33in) overall length, it supports reach and clearance while keeping the drive interface stable and easy to handle. Constructed from high-speed steel, it's designed for strength, durability, and anti-corrosive performance. Size markings are stamped for fast identification and long-term tool organization in busy, professional environments. Key Benefits 3/8in drive 6mm wobble hex bit socket for flexible access and alignment. 110mm overall length (4.33in) helps reach fasteners in tighter spaces. High-speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings support quick identification and consistent tool organization. Securely attached, interchangeable bit socket design handles rigorous professional technician use. Meets or exceeds ANSI standards for quality and performance expectations. Designed and made for professional technicians, this bit socket is intended to perform through repeated heavy use while maintaining dependable fit and identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.