3/8in Dr. M10 Triple Square Bit Socket 50mmL
- Mfr # 340+8110
- Zoro # G223582342
product price:Â
$
6.60
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 340+8110
- Zoro #
- G223582342
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M10 Size 3/8 Inch Drive 50mm Length Durable S2 Steel - 340+8110, Bit Socket Tool This 3/8in drive M10 triple square bit socket is built for consistent fit, controlled engagement, and dependable performance in professional tool kits. The 50mm overall length supports access and handling balance while keeping the bit securely attached for reliable operation. Made from high-speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long service life under frequent use. Size markings are stamped for permanent identification to simplify tool organization and speed up selection. Key Benefits 3/8in drive M10 triple square bit socket for accurate, secure fit. 50mm overall length helps balance reach and control in tight spaces. High-speed steel construction supports strength, durability, and anti-corrosive protection. Stamped size markings provide permanent, fast identification for better tool organization. Bit sockets are securely attached and interchangeable for consistent, reliable performance. Meets or exceeds ANSI standards for quality and dimensional confidence. Designed for professional technicians and demanding shop environments, this bit socket is built to handle rigorous daily use while maintaining dependable engagement. The combination of durable steel construction, clear stamped sizing, and ANSI-aligned quality standards supports efficient, repeatable results across a wide range of service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.