Shop GENIUS TOOLS
Create Account
1/4in Dr. SP6 Spanner Bit Socket 70mmL
- Mfr # 208+9256
- Zoro # G423578923
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+9256
- Zoro #
- G423578923
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Spanner Bit Socket 6mm Size 1/4 Inch Drive 70mm Length Durable Construction - 208+9256 Professional Bit Socket This 1/4in drive SP6 spanner bit socket is built for controlled fastening where a 6mm spanner bit profile is required. The 70mm overall length helps extend reach while maintaining stable engagement in the drive end. Made from High Speed Steel, it delivers high strength with anti-corrosive properties for long-term durability. Size markings are stamped for quick identification and better tool organization in busy professional environments. Key Benefits 1/4in drive SP6 spanner bit socket supports consistent, precise bit engagement. 70mm overall length improves access while keeping handling and control balanced. High Speed Steel construction delivers strength, durability, and anti-corrosive protection. Stamped size marking enables fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design suits professional technician demands. Meets or exceeds ANSI standards established by the American National Standards Institute. SKU 208+9256 is designed as a professional-grade bit socket for repeated, heavy-use service work. Its durable steel build, clear stamped sizing, and standards compliance help maintain reliability when precision and consistent performance matter across a lifetime of use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.