Shop GENIUS TOOLS
Create Account
1/2in Dr. M4 Triple Square Bit Socket 110mmL
- Mfr # 408+8504
- Zoro # G923580709
product price:Â
$
10.33
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 408+8504
- Zoro #
- G923580709
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Triple Square Bit Socket M4 Size 1/2 Inch Drive 110mm Length Durable S2 Steel - 408+8504, Professional Bit Socket This 1/2 inch drive M4 triple square bit socket is built for consistent fit and dependable torque transfer. The 110mm overall length (4.33 inches) helps reach fasteners set deeper or positioned in tighter access points, while keeping the tool stable on the drive end. Made from high speed steel for strength, durability, and anti-corrosive properties, the bit and socket assembly is designed for professional workflows where tools must hold up to repeated use. Size markings are stamped for quick identification and long-term organization. Key Benefits 1/2 inch drive M4 triple square bit socket for secure, consistent engagement. 110mm (4.33 inch) overall length helps reach recessed or hard-to-access fasteners. High speed steel construction delivers high strength and long service life. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide permanent identification for faster tool selection. Securely attached, interchangeable bit socket design built for technician use. Meets or exceeds ANSI standards for dependable professional-grade performance. Designed and made for professional technicians, this bit socket supports heavy-use maintenance routines with reliable fit and durable materials.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.