Shop GENIUS TOOLS
Create Account
3/8in Dr. 3/8in Wobble Hex Bit Socket 220mmL
- Mfr # 312+5824
- Zoro # G523582141
product price:Â
$
20.36
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 312+5824
- Zoro #
- G523582141
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/8 Inch Drive 3/8 Inch Wobble Extra Long 220mm Durable Steel - 312+5824 Professional Bit Socket This 3/8in drive wobble hex bit socket is built for controlled fastening in tight or offset access points. The extra-long 220mm (8.66in) overall length helps extend reach while keeping the tool stable on the drive end. Manufactured from High Speed Steel for strength, durability, and anti-corrosive properties, it is designed to stand up to professional service conditions. Sizes are stamped for fast, permanent identification during tool selection and organization. Key Benefits 3/8in drive with 3/8in wobble hex bit for flexible engagement angles. Extra-long 220mm (8.66in) overall length improves reach into recessed fasteners. High Speed Steel construction supports high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop environments. Permanently stamped size markings speed identification and improve tool organization. Securely attached, interchangeable bit socket design built for professional technicians. Meets or exceeds ANSI standards for consistent quality and performance. It delivers reliable fit, clear size identification, and the wobble feature needed when straight-on access isn't available.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.