Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Star Bit Socket 140mmL
- Mfr # 208+6610
- Zoro # G923579314
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+6610
- Zoro #
- G923579314
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 1/4 Inch Drive 140mm Length Durable S2 Steel - 208+6610 Professional Bit Socket This 1/4in drive T-10 star bit socket is built for controlled fastener engagement and consistent fit. The 140mm overall length (5.51 inches) helps extend reach in confined or recessed areas while keeping the socket profile familiar for daily service work. Constructed from high speed steel with anti-corrosive properties, it is designed to hold up to repeated use in professional toolkits. The size marking is stamped for quick identification and long-term organization. Key Benefits 1/4in drive T-10 star bit socket for accurate fastener engagement. 140mm overall length (5.51 inches) improves access in tight spaces. High speed steel construction supports strength, durability, and long service life. Anti-corrosive properties help resist wear from shop conditions and storage. Stamped size marking enables fast identification and cleaner tool organization. Securely attached, interchangeable bit socket design suits professional technician workflows. Meets or exceeds ANSI standards for dependable quality and performance. Listing is for 1 piece only, making it simple to replace a single size in an existing set.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.