Shop GENIUS TOOLS
Create Account
1/4in Dr. 5mm Wobble Hex Bit Socket 140mmL
- Mfr # 208+4635
- Zoro # G323579235
original price:Â $8.53 , new price: $7.68 , 9 percent off
new price:Â
$
7.68
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4635
- Zoro #
- G323579235
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5mm Wobble Style 1/4 Inch Drive 140mm Length Durable Construction - 208+4635, Professional Bit Socket This 1/4 inch drive 5mm wobble hex bit socket is built for controlled fastener engagement where straight access is limited. The wobble-style bit helps provide working flexibility, while the 140mm overall length supports reach in deeper or recessed areas. Constructed from high speed steel for strength and durability, it also offers anti-corrosive properties for demanding shop environments. Size markings are stamped for quick identification and consistent tool organization in drawers, trays, or mobile service carts. Key Benefits 5mm wobble hex bit design supports access when straight alignment is difficult. 1/4 inch drive format fits common ratchets, extensions, and torque tools. 140mm overall length helps reach recessed fasteners without improvised adapters. High speed steel construction delivers high strength and long-lasting durability. Anti-corrosive properties help maintain performance in harsh work environments. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for consistent, professional-grade expectations. Designed for professional technicians, this bit socket is securely attached, interchangeable, and intended to handle repeated, rigorous use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.