Shop GENIUS TOOLS
Create Account
3/4in Dr. 19mm Deep Hand Socket
- Mfr # 629519
- Zoro # G523580680
original price:Â $19.45 , new price: $17.51 , 9 percent off
new price:Â
$
17.51
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 629519
- Zoro #
- G523580680
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 19mm 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629519 Deep Hand Socket This 19mm deep hand socket is built for high-torque fastening work where strength, fit, and reliable reach matter. The 3/4in drive size and deep profile help access recessed nuts and bolts, while the 6-point design supports a secure engagement on fasteners. Made from Chromium Molybdenum alloy steel and finished with a chrome polished surface, this socket is designed for durability and corrosion resistance. Clearly stamped size markings support fast tool identification and better organization in busy tool setups. Key Benefits 19mm 6-point deep socket helps reduce slippage and fastener rounding. 3/4in drive size supports heavy-duty hand tool applications and torque. 90mm overall length improves access to deep-set nuts and bolts. Chromium Molybdenum alloy steel delivers high strength with anti-corrosive properties. Chrome polished finish resists corrosion and holds up to repeated shop use. Permanently stamped size marking speeds identification and tool organization. Meets or exceeds ANSI standards for dependable performance and consistency. SKU: 629519. Designed for professional technicians, this deep hand socket balances strength, finish durability, and easy identification for daily service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.