Shop GENIUS TOOLS
Create Account
3/4in Dr. 74mm Hand Socket
- Mfr # 625274
- Zoro # G423581633
product price:Â
$
149.24
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625274
- Zoro #
- G423581633
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 74mm Size 3/4 Inch Drive Heavy-Duty CR-Mo Steel - 625274 Hand Socket This 3/4 inch drive 74mm hand socket is built for professional technicians who need dependable fit, strength, and repeatable performance. Made from Chromium Molybdenum Alloy Steel, it is designed to hold up under heavy use while helping resist corrosion in demanding shop conditions. With a 90mm (3.54 inch) overall length, it balances access and control for work where clearance matters. Stamped size markings support fast identification and cleaner tool organization, while the chrome polished finish adds durability and corrosion resistance for long-term service. Key Benefits 3/4 inch drive 74mm hand socket delivers secure engagement and dependable torque. 90mm overall length provides reach and control in tighter working areas. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Anti-corrosive material properties help the socket withstand harsh shop environments. Chrome polished finish resists corrosion and holds up to daily professional handling. Permanently stamped size markings enable quick identification and organized storage. SKU 625274 is designed for professional-grade service where consistent results matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.