Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Deep Impact Socket
- Mfr # 215206
- Zoro # G623578938
product price:Â
$
4.33
/ea
Sold in multiples of 2 for
$8.66
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 215206
- Zoro #
- G623578938
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 6mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 215206, Deep Impact Socket SKU: 215206. This 6mm, 6-point deep impact socket is built for 1/4in drive tools and fastener work where added reach is needed. The 50mm (1.97in) overall length supports access to deeper-set fasteners while maintaining a compact profile for controlled handling. Constructed for heavy-duty service, it uses a heat-treated design with oil quenching and a matte black oxide coating to help resist wear. Size markings are stamped for quick identification and consistent organization in a professional socket set. Key Benefits 6-point impact design improves fastener grip and reduces rounding under load. 1/4in drive size fits compatible impact tools and driver setups. Deep 50mm (1.97in) length reaches recessed fasteners in tight assemblies. Chrome molybdenum steel construction supports heavy-duty impact socket performance. Oil-quenched heat treatment delivers a tough exterior and strong inner core. Matte black oxide coating adds protection against wear and corrosion exposure. Stamped size markings stay readable for quick selection and tool organization. Its combination of deep reach, 6-point engagement, and durable impact-ready construction makes it a dependable choice for repeated shop use and demanding service conditions.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.