Shop GENIUS TOOLS
Create Account
3/4in Dr. 73mm Deep Hand Socket
- Mfr # 629573
- Zoro # G323584611
product price:Â
$
169.65
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 629573
- Zoro #
- G323584611
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 73mm Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 629573, Deep Hand Socket SKU: 629573. This 3/4in drive 73mm deep hand socket is built for consistent fit and dependable service in professional tool sets. The deep profile supports improved reach on recessed fasteners, while the size marking helps keep your socket selection fast and organized. Made from Chromium Molybdenum alloy steel, it is engineered for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and helps the socket maintain a clean, professional appearance over time. Key Benefits 3/4in drive deep hand socket provides reach for recessed fasteners. 73mm size supports applications requiring large metric socket capacity. 110mm overall length improves access where standard sockets fall short. Chromium Molybdenum alloy steel delivers high strength for heavy use. Anti-corrosive material properties help resist wear in demanding environments. Chrome polished finish is tough and resistant to corrosion. Stamped size identification stays readable for quick tool organization. It balances durability, identification clarity, and a corrosion-resistant finish for long-term performance in a working tool kit.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.