Shop GENIUS TOOLS
Create Account
1/4in Dr. T-10 Star Bit Socket 45mmL
- Mfr # 208+6110
- Zoro # G823578639
product price:Â
$
3.53
/ea
Sold in multiples of 2 for
$7.06
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+6110
- Zoro #
- G823578639
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-10 Size 1/4 Inch Drive 45mm Length Durable S2 Steel - 208+6110, Star Bit Socket This T-10 star bit socket is built for consistent fastener engagement with a 1/4in drive and a 45mm overall length (1.77in). It supports controlled torque transfer while helping reduce cam-out on star-style fasteners during service and assembly work. Made from high speed steel for strength, durability, and anti-corrosive properties, the socket is designed for long-term toolboxes and daily use. The size marking is stamped for quick identification and cleaner organization across similar bit sockets. Key Benefits T-10 star bit socket profile provides secure engagement and reduced slippage. 1/4in drive fits common ratchets and handles for precise control. 45mm (1.77in) overall length helps reach fasteners in tighter spaces. High speed steel construction delivers strength, durability, and anti-corrosive protection. Size is stamped for permanent identification and faster tool organization. Bit socket design is securely attached yet interchangeable for service flexibility. Meets or exceeds ANSI standards for professional-grade performance expectations. Listing is for 1 piece only, making it easy to replace a single size or complete a set without duplicates.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.