1/4in Dr. 6mm Impact Socket
- Mfr # 212506
- Zoro # G223579120
product price:Â
$
2.69
/ea
Sold in multiples of 3 for
$8.07
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 212506
- Zoro #
- G223579120
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 6mm 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 212506 Impact Socket This 6mm 6-point impact socket is built for controlled torque transfer on impact-rated applications. With a compact 25mm (0.98in) overall length and a 1/4in drive size, it fits into tighter work areas while keeping fastener engagement stable. Made from Chromium-vanadium Steel Alloy for strength, durability, and anti-corrosive properties, the socket is heat treated through oil quenching for a tough exterior and strong inner core. The matte black oxide coating supports long-term wear resistance, and permanently stamped size markings make identification quick during tool organization. Key Benefits 6-point, 6mm impact socket design helps reduce rounding and slippage. 1/4in drive size supports compact tools and precise, controlled fastening. 25mm overall length fits tight spaces without sacrificing fastener engagement. Chromium-vanadium Steel Alloy delivers high strength with anti-corrosive protection. Oil-quenched heat treatment improves core strength for long-lasting professional use. Matte black oxide coating adds a durable exterior suited to impact work. Permanently stamped size markings speed up identification and tool organization. Designed and made for professional technicians, it's engineered for heavy use where consistent fit, durability, and quick size recognition matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.