Shop GENIUS TOOLS
Create Account
3/8in Dr. 11 mm Cr.-Mo Deep Impact Socket
- Mfr # 346311
- Zoro # G923582024
original price:Â $5.07 , new price: $4.56 , 10 percent off
new price:Â
$
4.56
/ea
Sold in multiples of 2 for
$9.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 346311
- Zoro #
- G923582024
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 11mm 3/8 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 346311, Deep Impact Socket This 11mm deep impact socket is built for controlled torque transfer and dependable fit on 6-point fasteners. The deep profile helps reach recessed hardware while the 3/8in drive size supports common impact and hand-drive setups. Made from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is designed for long-term durability in demanding professional environments. Size markings are stamped for fast, permanent identification during daily tool organization. Key Benefits 11mm 6-point design helps reduce rounding while improving fastener engagement. 3/8 inch drive size suits a wide range of impact applications. Deep socket length of 63mm reaches recessed fasteners more easily. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Oil-quenched heat treatment supports a tough exterior and strong inner core. Matte black oxide coating adds corrosion resistance and impact-ready protection. Stamped size markings provide quick, permanent identification in the toolbox. SKU: 346311. Built for consistent performance and long service life under heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.