Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Wobble Hex Bit Socket 100mmL
- Mfr # 208+4536
- Zoro # G323578641
product price:Â
$
8.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4536
- Zoro #
- G323578641
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/4 Inch Drive 100mm Length Durable Construction - 208+4536 Wobble Hex Bit Socket This 6mm wobble hex bit socket is built for controlled fastener engagement where straight access is limited. The wobble style broadens usable approach angles, while the 1/4in drive and 100mm overall length help reach recessed or tight work areas without switching to a longer tool. Constructed from high speed steel for strength and anti-corrosive performance, the socket is designed for long-term service in demanding environments. Size markings are stamped for quick identification and consistent tool organization across your kit. Key Benefits 6mm wobble hex design increases access range in confined working angles. 1/4in drive size fits common ratchets and drivers for versatility. 100mm overall length helps reach fasteners set deeper or recessed. High speed steel construction provides strength and dependable durability. Anti-corrosive properties help maintain performance in harsh shop conditions. Stamped size markings support fast identification and better tool organization. Securely attached yet interchangeable, the bit socket design balances reliability with practical flexibility in daily service work. Built to meet the expectations of professional technicians, it delivers consistent fit, clear size identification, and durable construction intended for repeated use over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.