Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Wobble Hex Bit Socket 45mmL
- Mfr # 208+4136
- Zoro # G123578834
product price:Â
$
4.65
/ea
Sold in multiples of 2 for
$9.30
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4136
- Zoro #
- G123578834
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/4 Inch Drive 45mm Length Durable Construction - 208+4136, Wobble Hex Bit Socket This 6mm wobble hex bit socket is built for controlled engagement and access when straight-on alignment isn't possible. The wobble end helps expand working angles while keeping the bit securely attached and interchangeable for flexible service work. Made from high speed steel with anti-corrosive properties, it's designed for strength, durability, and consistent performance. The compact 45mm length and 1/4in drive size support use in tighter spaces, and the permanently stamped size markings help keep tool selection quick and organized. Key Benefits 6mm wobble hex design supports a broader range of working angles. 1/4in drive size fits common ratchets, extensions, and hand-tool setups. 45mm overall length helps reach fasteners in compact, restricted areas. High speed steel construction delivers strength, durability, and reliable torque transfer. Anti-corrosive properties help resist wear in demanding shop environments. Stamped size markings provide fast identification and cleaner tool organization. Meets or exceeds ANSI standards for consistent fit and performance expectations. Designed for professional technicians and built for heavy use, this wobble hex bit socket balances access, durability, and clear identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.