Shop GENIUS TOOLS
Create Account
3/8in Dr. 12mm Hex Bit Socket 110mmL
- Mfr # 342+2552
- Zoro # G523579127
original price:Â $14.15 , new price: $12.74 , 9 percent off
new price:Â
$
12.74
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 342+2552
- Zoro #
- G523579127
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 12mm Size 3/8 Inch Drive 110mm Length Durable Steel Construction - 342+2552 Professional Bit Socket This 3/8 inch drive, 12mm hex bit socket is built for consistent fit and controlled fastening where a hex bit profile is required. The 110mm overall length helps with access while maintaining the handling expected from a professional-grade hand tool. Made from high speed steel with anti-corrosive properties, it supports long-term use in demanding shop conditions. Size markings are stamped for quick identification and better tool organization, helping keep the right bit socket within reach. Key Benefits 3/8 inch drive with 12mm hex bit profile for secure engagement. 110mm overall length improves reach for access in tight or recessed areas. High speed steel construction delivers strength and durability under heavy use. Anti-corrosive properties help resist wear and environmental exposure over time. Stamped size markings provide permanent, easy identification during daily work. Bit sockets are securely attached and interchangeable for dependable serviceability. Meets or exceeds ANSI standards for professional technician tool requirements. Designed for professional technicians, this bit socket focuses on durability, clarity of sizing, and reliable performance under routine, rigorous use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.