Shop GENIUS TOOLS
Create Account
3/8in Dr. T-50 Star Bit Socket 220mmL
- Mfr # 310+6850
- Zoro # G823582353
original price:Â $14.50 , new price: $13.05 , 10 percent off
new price:Â
$
13.05
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+6850
- Zoro #
- G823582353
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Star Bit Socket T-50 Size 3/8 Inch Drive Extra Long 220mm Durable S2 Steel - 310+6850, Extra-Long Star Bit Socket This extra-long T-50 star bit socket is built for professional hand tool setups where reach, fit, and durability matter. With a 3/8in drive and 220mm overall length, it helps access fasteners that sit deeper or behind obstructions without compromising control. Constructed from high speed steel with anti-corrosive properties, it's designed for repeated use in demanding environments. The size is stamped for quick identification, supporting faster tool selection and cleaner organization in a busy toolbox. Key Benefits T-50 star bit socket profile provides a secure grip on compatible fasteners. 3/8in drive size works with common ratchets and compatible drive tools. Extra-long 220mm (8.66in) length improves access in hard-to-reach areas. High speed steel construction delivers strength, durability, and anti-corrosive performance. Stamped size markings allow permanent, easy identification during tool selection. Securely attached yet interchangeable bit socket design supports flexible service work. Designed for professional technicians and serious DIY users, this star bit socket combines extended reach with dependable engagement and long-term durability. Clear markings, corrosion resistance, and ANSI-aligned performance make it a reliable addition to a 3/8in drive hand tool system used for routine and heavy-use service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.