Shop GENIUS TOOLS
Create Account
1/4in Dr. 6mm Wobble Hex Bit Socket 70mmL
- Mfr # 208+4336
- Zoro # G923578942
original price:Â $5.14 , new price: $4.63 , 9 percent off
new price:Â
$
4.63
/ea
Sold in multiples of 2 for
$9.26
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+4336
- Zoro #
- G923578942
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 6mm Wobble Style 1/4 Inch Drive 70mm Length Durable Construction - 208+4336, Wobble Hex Bit Socket This 6mm wobble hex bit socket is built for controlled fastening and removal where straight-on access is limited. The wobble end provides a broader range of working angles while keeping the bit securely attached and interchangeable for efficient service work. With a 1/4in drive and 70mm overall length (2.76in), it balances reach and compact handling. High Speed Steel construction supports strength and durability, and the anti-corrosive properties help the tool hold up in demanding shop environments. Key Benefits 6mm wobble hex bit design increases access when working at slight angles. 1/4in drive size fits common ratchets, drivers, and torque-handling setups. 70mm (2.76in) length offers added reach without sacrificing control. High Speed Steel construction delivers high strength and long-term durability. Anti-corrosive properties help resist rust and wear in harsh conditions. Permanently stamped size marking supports quick identification and organization. Designed for professional technicians, this wobble hex bit socket focuses on durability, identification clarity, and reliable fit. The wobble end helps reduce awkward tool positioning in tight spaces, while the stamped sizing and robust steel build support consistent performance through heavy, repeated use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.