Shop GENIUS TOOLS
Create Account
3/8in Drive M8 Ribe Bit Socket 110mmL
- Mfr # 310+9408
- Zoro # G623581259
product price:Â
$
11.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 310+9408
- Zoro #
- G623581259
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ribe Bit Socket M8 Size 3/8 Inch Drive 110mm Length Durable S2 Steel - 310+9408 Professional Bit Socket This 3/8in drive M8 Ribe bit socket is built for consistent fastening performance where a Ribe profile is required. The 110mm overall length helps reach recessed or obstructed fasteners while maintaining control and fit. Designed for professional technicians, it focuses on durability, quick identification, and dependable bit-to-socket attachment for repeated shop use. Key Benefits 3/8in drive M8 Ribe bit socket for secure, accurate fastener engagement. 110mm overall length improves access to deeper or harder-to-reach locations. Made from high speed steel for strength, durability, and anti-corrosive protection. Stamped size markings support fast identification and better tool organization. Securely attached, interchangeable bit design supports reliable day-to-day service work. Meets or exceeds ANSI standards for quality and performance expectations. SKU 310+9408 is a practical addition to any technician's bit socket selection, combining a long-reach profile with durable construction and clear size markings. It's built to hold up under heavy use, stay identifiable in a drawer or cart, and deliver repeatable results across demanding applications.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.