1/4in Dr. 6mm(12 pt.) Hand Socket
- Mfr # 232506
- Zoro # G023581095
product price:Â
$
1.80
/ea
Sold in multiples of 4 for
$7.20
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 232506
- Zoro #
- G023581095
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 6mm 1/4 Inch Drive 12-Point Chrome Vanadium Steel High Precision - 232506 Hand Socket SKU 232506 is a 6mm, 12-point hand socket built for 1/4 inch drive ratchets and accessories. With a compact 25mm (0.98 in) overall length, it is suited for controlled work where space is limited and accurate engagement matters. Constructed from chromium-vanadium steel alloy, this socket is designed for high strength and durability while offering anti-corrosive properties. A chrome polished finish adds further resistance to corrosion, and the size is stamped for fast, permanent identification during tool organization. Key Benefits 6mm 12-point profile supports secure fastener engagement with reduced slippage. 1/4 inch drive size fits common ratchets and extensions for flexible setups. 25mm overall length helps access tight spaces without sacrificing control. Chrome vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size markings enable quick identification and consistent tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use while maintaining reliable fit and finish.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.