Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in Deep Hand Socket
- Mfr # 285214
- Zoro # G323579662
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 285214
- Zoro #
- G323579662
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7/16 Inch 1/4 Inch Drive High-Strength Chrome Vanadium Steel - 285214 Deep Hand Socket This deep hand socket is built for consistent fastening performance with a 7/16in 6-point profile and a 1/4in drive. The 50mm (1.97in) overall length helps reach recessed fasteners while maintaining a compact feel for controlled work. Constructed from chromium-vanadium steel alloy and finished in chrome polish, it balances strength, durability, and corrosion resistance. Permanently stamped size markings support quick identification and organized tool storage in professional setups. Key Benefits 7/16in 6-point design improves fastener contact and reduces rounding risk. 1/4in drive size offers compatibility with common ratchets and hand tools. 50mm (1.97in) deep length helps access recessed or hard-to-reach fasteners. Chromium-vanadium steel alloy provides high strength and long-term durability. Chrome polished finish resists corrosion and holds up in demanding environments. Stamped size markings enable fast identification and better tool organization. Meets or exceeds ANSI standards for quality expectations in professional service. SKU 285214 is designed for professional technicians and built for heavy, repeat use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.