Shop GENIUS TOOLS
Create Account
3/4in Dr. 46mm Hand Socket
- Mfr # 625246
- Zoro # G223582892
original price:Â $26.47 , new price: $23.82 , 10 percent off
new price:Â
$
23.82
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 625246
- Zoro #
- G223582892
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 46mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625246 Hand Socket This 46mm, 6-point hand socket is built for controlled torque and consistent fastener engagement on 3/4in drive tools. With a 63mm (2.48in) overall length, it offers a compact profile while maintaining the strength expected for heavier-duty service work. Manufactured from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, durability, and anti-corrosive performance. A chrome polished finish supports corrosion resistance, and permanently stamped size markings make identification quick in busy tool sets. Key Benefits 46mm 6-point profile helps reduce slipping and fastener rounding. 3/4in drive size supports high-torque applications and secure tool fit. 63mm overall length balances access, control, and compact storage. Chromium Molybdenum Alloy Steel construction delivers strength and long wear. Anti-corrosive properties help maintain performance in demanding shop conditions. Chrome polished finish adds toughness and corrosion resistance for longevity. Stamped size markings stay readable for fast, reliable socket selection. Designed for professional technicians, this socket is made for repeated, heavy use while staying easy to identify and maintain within a 3/4in drive set. SKU: 625246.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.