Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/16in Impact Socket
- Mfr # 292514
- Zoro # G223581437
product price:Â
$
3.09
/ea
Sold in multiples of 3 for
$9.27
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 292514
- Zoro #
- G223581437
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 7/16 Inch 1/4 Inch Drive Heavy-Duty Chrome Molybdenum Steel - 292514 Impact Socket This 7/16in 6-point impact socket is built for controlled torque transfer on impact-rated fasteners. The 1/4in drive size and compact 25mm (0.98in) overall length help it fit where larger sockets cannot, while keeping handling precise and consistent. Made from Chromium-vanadium steel alloy for high strength and anti-corrosive protection, it is engineered for long-term durability. Heat treated through oil quenching and finished with a matte black oxide coating, it combines a tough exterior with a strong inner core for dependable professional use. Key Benefits 6-point 7/16in impact design grips flats to reduce fastener rounding. 1/4in drive with 25mm length fits compact tools and tight access points. Chromium-vanadium steel alloy provides high strength with anti-corrosive properties. Oil-quenched heat treatment improves durability for repeated heavy-use applications. Matte black oxide coating adds exterior toughness for long-lasting performance. Permanently stamped size markings enable quick identification and better tool organization. Meets or exceeds ANSI standards for consistent fit and reliable quality. Designed and made for professional technicians, this impact socket is built to perform over a lifetime of heavy use while maintaining accurate fit and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.