Shop GENIUS TOOLS
Create Account
3/8in & 1/4in Dr. Reversible Ratchet, 130 mmL
- Mfr # 380371
- Zoro # G523578816
product price:Â
$
36.34
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 380371
- Zoro #
- G523578816
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch & 3/8 Inch Double Drive High-Torque Reversible Mechanism - 380371 Professional Ratchet Wrench This double-drive ratchet wrench combines 1/4in and 3/8in drive sizes in one compact hand tool for efficient socket work. An offset head helps reach difficult fasteners, while the reversible mechanism supports controlled tightening and loosening in confined spaces. Built from Chromium-vanadium steel alloy with anti-corrosive properties, it's designed for long-term durability in demanding shop conditions. Drive sizes are stamped for quick, permanent identification during tool organization and daily use. Key Benefits Dual 1/4in and 3/8in drives reduce tool changes during service. Reversible mechanism supports fast direction changes for tightening and loosening. Rubber handle improves grip comfort and helps reduce hand fatigue. 140mm overall length fits tight spaces while maintaining practical leverage. Offset design reaches hard-to-access fasteners without sacrificing control. Chromium-vanadium steel alloy delivers strength with anti-corrosive protection. Stamped drive sizes aid fast identification and consistent tool organization. SKU: 380371. Designed for professional technicians and built for heavy use, this ratchet wrench provides reliable performance where compact access and secure handling matter most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.