Shop GENIUS TOOLS
Create Account
1/4in Dr. 72 Teeth Rotor Reversible Ratchet
- Mfr # 281802
- Zoro # G323578658
original price:Â $52.91 , new price: $47.62 , 10 percent off
new price:Â
$
47.62
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 281802
- Zoro #
- G323578658
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Ratchet Wrench 1/4 Inch Drive 72 Teeth Rotor High Precision - 281802 Professional Flex-Head Ratchet This 1/4in drive flex-head ratchet is built for controlled, repeatable fastening where access is limited. A 72-tooth rotor supports smooth indexing, while the metal handle provides a solid, stable feel in hand for precision work. Constructed from chromium-vanadium steel alloy, it's designed for strength, durability, and anti-corrosive performance. Internal components are engineered for high usage, and the tool meets or exceeds ANSI standards for dependable shop-ready quality. Key Benefits 1/4in drive size suits detailed fastening and compact socket work. 72-tooth rotor supports fine increments for controlled ratcheting in tight areas. Flex head provides up to 180 degrees of movement around obstructions. Metal handle delivers a firm grip and confident control during repeated cycles. Chromium-vanadium steel alloy adds strength with anti-corrosive properties for longevity. Internal components designed for high-usage durability in professional technician environments. Designed for professional technicians and serious tool users, this ratchet balances access, precision, and durability in a compact 1/4in drive format. The combination of a flexible head, fine-tooth rotor, and corrosion-resistant alloy construction helps it stay reliable under frequent, demanding use while maintaining consistent performance over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.