Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 9/16in Deep Hand Socket
- Mfr # 689550
- Zoro # G023582207
product price:Â
$
33.48
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 689550
- Zoro #
- G023582207
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 1 9/16 Inch Size 3/4 Inch Drive Chrome Molybdenum Durable Construction - 689550 Deep Hand Socket This 3/4 inch drive deep hand socket is built for consistent engagement on 1 9/16 inch fasteners where additional reach is needed. The 6-point profile helps maintain a solid fit under load, supporting controlled torque transfer and reducing the chance of rounding compared to less secure contact designs. Manufactured from Chromium Molybdenum Alloy Steel and finished with a chrome polished surface, it balances strength with corrosion resistance for long-term shop use. Permanent size stamping supports faster identification when working from a socket drawer, cart, or toolbox. Key Benefits 6-point 1 9/16 inch socket design improves fastener grip and torque transfer. 3/4 inch drive size supports compatibility with professional-grade ratchets and breakers. Deep 90mm (3.54 inch) length reaches recessed nuts and bolts effectively. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish resists corrosion and holds up to heavy shop handling. Stamped size markings provide quick, permanent identification for better organization. SKU 689550 is designed for professional technicians who expect reliable fit, durable materials, and repeatable performance across demanding service tasks. Its deep profile and 6-point geometry are well suited for routine heavy use, while the corrosion-resistant finish and clear markings help keep the tool ready and easy to identify over time.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.