Shop GENIUS TOOLS
Create Account
3/4in Dr. 62mm 12-Point Hand Socket
- Mfr # 635262
- Zoro # G223581550
product price:Â
$
56.95
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635262
- Zoro #
- G223581550
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 62mm 3/4 Inch Drive 12-Point CR-Mo Durable Chrome Molybdenum - 635262 Professional Hand Socket This 3/4in drive 62mm 12-point hand socket is built for consistent engagement on fasteners and dependable torque transfer. Its 80mm (3.15in) overall length provides a practical balance of access and strength for demanding service work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength, long-term durability, and anti-corrosive performance. A chrome polished finish adds additional corrosion resistance and helps the tool maintain a clean, professional appearance over time. Key Benefits 3/4in drive, 62mm, 12-point profile for secure fastener engagement. 80mm overall length supports access while maintaining socket strength. CR-Mo alloy steel construction delivers high strength and durability. Anti-corrosive material properties help withstand harsh shop environments. Chrome polished finish is tough and resistant to corrosion. Stamped size markings provide permanent, fast identification during work. Meets or exceeds ANSI standards for reliable professional-grade performance. Designed and made for professional technicians, this hand socket is built to hold up under heavy use while staying easy to identify, maintain, and rely on across a full range of service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.