Shop GENIUS TOOLS
Create Account
1/4in Dr. 7/32in Hex Bit socket
- Mfr # 272807
- Zoro # G723578968
product price:Â
$
2.76
/ea
Sold in multiples of 3 for
$8.28
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 272807
- Zoro #
- G723578968
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Head Hand Socket 7/32 Inch Size 1/4 Inch Drive Durable Chrome Finish - 272807 Hex Bit Socket This 7/32in hex head hand socket is built for controlled fastening and removal where a precise hex fit matters. The 1/4in drive and compact 26mm (1.02in) overall length help it work comfortably in tighter spaces while staying compatible with common 1/4in drive hand tools. Made from chromium-vanadium steel alloy with anti-corrosive properties, it's designed for high strength and long service life. Size markings are stamped for fast identification during tool organization and day-to-day use. Key Benefits 7/32in hex bit socket delivers a snug fit to reduce fastener damage. 1/4in drive size supports broad compatibility with standard drive tools. Compact 26mm (1.02in) length improves access in tight working areas. Chromium-vanadium steel alloy construction provides strength and long-lasting durability. Anti-corrosive properties help maintain performance in demanding shop environments. Stamped size markings support quick identification and more consistent tool organization. Meets or exceeds ANSI standards for dependable professional-grade performance. SKU 272807 is designed for professional technicians who need bit sockets that are securely attached, interchangeable, and reliable under regular heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.