Shop GENIUS TOOLS
Create Account
1/4in Dr. 3/16in Hex Bit Socket 100mmL
- Mfr # 208+3512
- Zoro # G123578827
product price:Â
$
8.06
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+3512
- Zoro #
- G123578827
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 3/16 Inch Size 1/4 Inch Drive 100mm Length Durable Construction - 208+3512 Professional Hex Bit Socket This 3/16in hex bit socket is built for consistent fastener engagement with a 1/4in drive. The 100mm (3.94in) overall length adds reach for recessed or obstructed hardware while keeping control in tighter work areas. Made from high speed steel with anti-corrosive properties, it's designed for long service life in professional toolboxes. Permanently stamped size markings support quick identification and better organization during repetitive tasks. Key Benefits 3/16in hex size supports precise fit and reduces fastener stripping risk. 1/4in drive compatibility works with common ratchets, drivers, and extensions. 100mm (3.94in) length improves reach for deeper or hard-to-access fasteners. High speed steel construction delivers strength, durability, and wear resistance. Anti-corrosive properties help maintain performance in demanding shop conditions. Stamped size markings provide permanent, easy identification for faster tool selection. Meets or exceeds ANSI standards for dependable fit and consistent performance. Designed for professional technicians, this hex bit socket balances secure attachment with interchangeability to support varied service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.