3/4in Dr. 32mm Deep Impact Socket
- Mfr # 649532
- Zoro # G923584172
original price:Â $23.85 , new price: $21.47 , 9 percent off
new price:Â
$
21.47
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 649532
- Zoro #
- G923584172
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 32mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649532 Deep Impact Socket This 32mm deep impact socket is built for high-torque fastening with a 3/4in drive. The 6-point design helps keep strong contact on fasteners, supporting secure engagement during demanding impact applications. Constructed from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it is engineered for strength, durability, and anti-corrosive performance. The 90mm (3.54in) overall length provides added reach while maintaining a solid, professional feel. Key Benefits 32mm, 6-point impact design helps reduce fastener rounding under torque. 3/4in drive size matches heavy-duty impact tools and professional setups. Deep 90mm (3.54in) length improves access to recessed fasteners. Chromium Molybdenum Alloy Steel construction supports high strength and durability. Oil-quenched heat treatment builds a tough exterior and strong inner core. Matte black oxide coating adds protection with anti-corrosive properties. Permanently stamped size marking speeds identification and improves tool organization. SKU: 649532. Built for long-term, heavy-use environments where reliable fit, strength, and quick size identification matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.