3/8in Dr. T-25 Pentacle Bit Socket 76mmL
- Mfr # 308+5225
- Zoro # G323580705
product price:Â
$
6.88
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 308+5225
- Zoro #
- G323580705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Pentacle Bit Socket T-25 Size 3/8 Inch Drive 76mm Length Durable S2 Steel - 308+5225, Bit Socket Tool This 3/8 inch drive T-25 pentacle bit socket is built for consistent engagement and controlled torque transfer in hand-tool and ratchet applications. The 76mm overall length helps reach fasteners in tighter or recessed locations while maintaining a compact profile in your socket set. Designed for professional technicians, it combines clear size identification with a securely attached, interchangeable bit socket format for reliable day-to-day service work. The construction is specified for high strength, durability, and anti-corrosive properties. Key Benefits 3/8 inch drive T-25 pentacle bit socket suits common ratchet setups. 76mm overall length supports access to recessed or partially obstructed fasteners. Made from high speed steel for strength, durability, and anti-corrosive protection. Stamped size markings provide quick identification and cleaner tool organization. Securely attached, interchangeable design helps maintain consistent fit during repeated use. Meets or exceeds ANSI standards for dependable quality and performance expectations. SKU 308+5225 is a professional-grade bit socket intended to withstand heavy use while staying easy to identify in the toolbox. With durable steel construction and ANSI-aligned performance, it supports efficient workflow when precise T-25 pentacle fastener engagement matters most.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.