1/4in Dr. 7/64in Hex Bit Socket 45mmL
- Mfr # 208+3107
- Zoro # G623579461
product price:Â
$
4.06
/ea
Sold in multiples of 2 for
$8.12
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 208+3107
- Zoro #
- G623579461
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 7/64 Inch Size 1/4 Inch Drive 45mm Length Durable Steel Construction - 208+3107 Hex Bit Socket This 7/64in hex bit socket is built for controlled fastening and consistent fit on hex hardware. With a 1/4in drive and 45mm overall length (1.77in), it integrates easily into compact ratchets and extensions while helping reach into tighter spaces. Made from high speed steel for strength and durability, it also offers anti-corrosive properties to support long service life. Size markings are stamped for fast identification and cleaner tool organization in a drawer or toolbox. Key Benefits 7/64in hex bit size supports precise engagement on matching hex fasteners. 1/4in drive fits common ratchets, handles, and extension accessories. 45mm (1.77in) length helps access recessed or partially obstructed fasteners. High speed steel construction delivers high strength and long-term durability. Anti-corrosive properties help maintain performance in demanding shop environments. Permanently stamped size marking simplifies identification and tool organization. Securely attached yet interchangeable design supports reliability for professional technicians. Engineered to meet or exceed ANSI standards, this professional-grade hex bit socket is designed for heavy use and consistent performance. SKU: 208+3107.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.