Shop GENIUS TOOLS
Create Account
1/2in Dr. 13mm Stud Remover Socket
- Mfr # 427413
- Zoro # G523580246
original price:Â $16.30 , new price: $14.67 , 10 percent off
new price:Â
$
14.67
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 427413
- Zoro #
- G523580246
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Stud Remover Socket 13mm Main Size 1/2 Inch Drive Heavy-Duty Chrome Vanadium Steel - 427413, Stud Remover Socket This 1/2 inch drive 13mm stud remover socket is designed for controlled removal of stubborn studs. Its tightening jaw mechanism lets you grip the stud securely, helping reduce rounding and slip during service work. Built from chromium-vanadium steel alloy for strength and anti-corrosion performance, it's sized for practical access and identification in a busy tool setup. The overall length is 74mm (2.91 inches) for a compact, workable profile. Key Benefits 13mm stud remover socket with 1/2 inch drive for common service setups. 74mm overall length (2.91 inches) helps access studs in tight areas. Chrome vanadium steel alloy provides strength, durability, and anti-corrosive protection. Stamped size markings support quick identification and consistent tool organization. Jaw-tightening design: turn rear hex nut counter-clockwise to clamp securely. Meets or exceeds ANSI standards established by the American National Standards Institute. Intended for professional-grade, heavy-use environments, this stud remover socket focuses on reliable grip, clear identification, and durable construction. With a straightforward tightening method and standardized performance expectations, it fits well into shop tool inventories where repeatable results and long-term dependability matter.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.