Shop GENIUS TOOLS
Create Account
3/8in Dr. 25/32in Hand Socket 12-Point
- Mfr # 373225
- Zoro # G623581204
product price:Â
$
4.27
/ea
Sold in multiples of 2 for
$8.54
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 373225
- Zoro #
- G623581204
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 25/32 Inch 12-Point 3/8 Inch Drive Durable Chrome Finish - 373225 Hand Socket This 25/32 inch, 12-point hand socket is built for consistent engagement on fasteners and dependable fit with 3/8 inch drive ratchets and extensions. Its 32mm (1.26 inch) overall length helps maintain access and control in tighter work areas. Made from chromium-vanadium steel alloy and finished in durable chrome polish, it combines strength with corrosion resistance for long-term service. The size marking is stamped for quick, permanent identification during tool organization and daily workflow. Key Benefits 25/32 inch 12-point profile helps reduce slipping on fasteners. 3/8 inch drive size fits common ratchets and extensions. 32mm (1.26 inch) overall length improves access in confined spaces. Chromium-vanadium steel alloy provides high strength and durability. Chrome polished finish resists corrosion and cleans up easily. Permanently stamped size marking supports fast identification and organization. Meets or exceeds ANSI standards for dependable shop-level performance. Designed for professional technicians and built to handle heavy use over time, this socket balances precise fit, durable construction, and straightforward identification in a single, essential size.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.