Shop GENIUS TOOLS
Create Account
3/8in Dr. 5/32in Hex Bit Socket 180mmL
- Mfr # 308+3710
- Zoro # G223580546
original price:Â $9.15 , new price: $8.24 , 9 percent off
new price:Â
$
8.24
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 308+3710
- Zoro #
- G223580546
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hex Bit Socket 5/32 Inch Size 3/8 Inch Drive 180mm Extra Long Durable Design - 308+3710 Hex Bit Socket SKU: 308+3710. This extra-long hex bit socket combines a 5/32in hex bit with a 3/8in drive for controlled fastening and removal. The 180mm (7.09in) overall length improves access when standard-length sockets cannot reach the fastener. Made from high speed steel, the bit is built for strength and durability while offering anti-corrosive properties. Size markings are stamped for permanent identification, supporting faster selection and consistent tool organization in professional environments. Key Benefits 5/32in hex bit size delivers a secure, precise fit on fasteners. 3/8in drive works with common ratchets and torque wrenches. 180mm (7.09in) extra-long reach helps access recessed or obstructed fasteners. High speed steel construction provides high strength and long-term durability. Anti-corrosive properties help resist wear in demanding shop conditions. Stamped size marking supports quick identification and reliable tool organization. Designed for the rigorous needs of professional technicians, the bit is securely attached yet interchangeable for reliable, repeatable performance. This socket is built to perform over a lifetime of heavy use, while keeping sizing clear and consistent across your 3/8in drive hand-tool setup.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.