Shop GENIUS TOOLS
Create Account
1/4in Dr. T-7 Tamperproof Star Bit Socket 140mmL
- Mfr # 208+7607
- Zoro # G123578551
product price:Â
$
9.80
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 208+7607
- Zoro #
- G123578551
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Tamperproof Star Bit Socket T-7 Size 1/4 Inch Drive 140mm Length Durable Design - 208+7607, Bit Socket Tool This 1/4in drive T-7 tamperproof star bit socket is built for controlled fastening where a tamperproof Torx-style profile is required. The 140mm overall length helps extend reach while maintaining stable engagement between the bit and fastener. Made from high speed steel, the socket is designed for strength, durability, and resistance to corrosion. Size markings are stamped for fast identification in a drawer, cart, or service kit. Key Benefits 1/4in drive T-7 tamperproof star bit socket for secure fastener engagement. 140mm overall length supports improved access in tight or recessed areas. High speed steel construction delivers strength and long-term durability. Anti-corrosive properties help protect the tool in demanding work environments. Stamped size identification stays readable for faster tool selection and organization. Bit socket is securely attached and interchangeable for consistent professional workflow. Meets or exceeds ANSI standards for quality expectations in professional hand tools. Designed for professional technicians, this bit socket focuses on reliable fit, durable materials, and easy identification.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.