Shop GENIUS TOOLS
Create Account
3/4in Dr. 1 1/8in Deep Impact Socket
- Mfr # 669536
- Zoro # G023581705
original price:Â $24.95 , new price: $22.46 , 9 percent off
new price:Â
$
22.46
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 669536
- Zoro #
- G023581705
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 1 1/8 Inch Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Professional Grade - 669536 Impact Socket This 3/4in drive deep impact socket is built for high-torque fastening where strength, fit, and durability matter. The 1 1/8in size is permanently stamped for quick identification, helping keep tool selection fast and organized during demanding work. Made from Chromium Molybdenum Alloy Steel (CR-Mo), it combines high strength with anti-corrosive properties. A heat-treated, oil-quenched construction and matte black oxide coating support long service life under repeated impact use. Key Benefits 3/4in drive, 1 1/8in deep impact socket for high-torque applications. 90mm (3.54in) overall length provides reach without sacrificing control. Chromium Molybdenum alloy steel delivers high strength and durability. Matte black oxide coating helps protect against wear and corrosion. Oil-quenched heat treatment supports a tough exterior and strong inner core. Size markings are stamped for permanent, easy identification in the toolbox. SKU 669536 is designed for professional technicians who rely on consistent performance over time. The combination of CR-Mo construction, deep socket profile, and durable finish supports repeated heavy use while maintaining clear size identification for efficient workflow in the shop.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.