Shop GENIUS TOOLS
Create Account
1/4in Dr. 7mm(12 pt.) Deep Hand Socket
- Mfr # 235207
- Zoro # G023579221
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 235207
- Zoro #
- G023579221
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 7mm 1/4 Inch Drive 12-Point Chrome Finish - 235207 Deep Hand Socket This 1/4 inch drive, 7mm deep hand socket is built for consistent engagement on fasteners and improved access in recessed locations. The 12-point design helps align the socket quickly, while the deep profile supports work where standard sockets may not reach. Made from Chromium-vanadium Steel Alloy, it is engineered for strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and the size is stamped for fast, permanent identification in a busy tool setup. Key Benefits Deep 7mm, 12-point hand socket for 1/4 inch drive applications. 50mm overall length supports access to deeper fasteners in tight spaces. Chromium-vanadium steel alloy delivers high strength and long service life. Chrome polished finish resists corrosion and holds up to regular shop use. Stamped size markings provide quick, permanent identification for tool organization. Meets or exceeds ANSI standards for quality and performance expectations. SKU: 235207. Designed for professional technicians and built to perform over a lifetime of heavy use, this deep hand socket balances reach, durability, and clarity in size identification. Its material selection and corrosion-resistant finish help maintain dependable fit and performance in demanding environments.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.