Shop GENIUS TOOLS
Create Account
3/4in Dr. 43mm Hand Socket
- Mfr # 625243
- Zoro # G623584168
original price:Â $16.29 , new price: $14.66 , 10 percent off
new price:Â
$
14.66
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 625243
- Zoro #
- G623584168
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 43mm Size 3/4 Inch Drive High-Strength CR-Mo Steel Durable Construction - 625243 Hand Socket This 43mm 6-point hand socket is built for consistent engagement on fasteners and dependable torque transfer. The 3/4in drive interface pairs with compatible ratchets and breaker bars, while the 60mm (2.36in) overall length supports access in common service and repair setups. Constructed from Chromium Molybdenum Alloy Steel (CR-Mo), the socket is designed for high strength and durability with anti-corrosive properties. A chrome polished finish adds additional corrosion resistance, and permanently stamped size markings help keep tool selection fast and organized. Key Benefits 43mm 6-point profile provides a secure fit and reduces fastener rounding. 3/4in drive size supports compatibility with a wide range of drive tools. 60mm (2.36in) overall length balances access and control in tight areas. Chromium Molybdenum Alloy Steel delivers high strength and long-term durability. Chrome polished finish resists corrosion and helps maintain a clean appearance. Stamped size markings enable quick identification and improved tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. SKU: 625243. Designed and made for professional technicians, this socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.