Shop GENIUS TOOLS
Create Account
1/2in Dr. 19/32in 12-pt. Hand Socket
- Mfr # 473819
- Zoro # G423584061
product price:Â
$
4.01
/ea
Sold in multiples of 2 for
$8.02
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 473819
- Zoro #
- G423584061
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 19/32 Inch 12-Point 1/2 Inch Drive Durable Chrome Finish - 473819 Hand Socket This 1/2in drive hand socket is sized at 19/32in with a 12-point profile for secure engagement on compatible fasteners. With a compact 38mm (1.5in) overall length, it's built for controlled work where access is limited and consistent fit matters. Constructed from Chromium Molybdenum Alloy Steel, it's designed for high strength and long-term durability while offering anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and helps keep the surface easy to maintain in professional toolboxes. Key Benefits 1/2in drive 19/32in 12-point configuration supports common hand-socket tasks. 38mm (1.5in) overall length fits tight areas without sacrificing strength. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Anti-corrosive material properties help reduce rust in demanding environments. Chrome polished finish resists corrosion and stands up to daily workshop wear. Permanently stamped size markings improve identification and tool organization. Meets or exceeds ANSI standards for dependable, professional-grade performance. The combination of durable alloy steel, corrosion resistance, and clear size identification supports efficient, organized work across repeated service tasks.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.