Shop GENIUS TOOLS
Create Account
1/4in Dr. 8mm Deep Hand Socket
- Mfr # 225208
- Zoro # G123581926
product price:Â
$
3.32
/ea
Sold in multiples of 2 for
$6.64
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 225208
- Zoro #
- G123581926
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Hand Socket 8mm 1/4 Inch Drive Chrome Vanadium Steel High Durability - 225208, Deep Hand Socket This 1/4in drive 8mm deep hand socket is built for dependable fastening work where extra reach and consistent fit matter. The deep profile and clearly stamped sizing support faster tool selection and smoother workflow in professional environments. Made from Chromium-vanadium steel alloy with a chrome polished finish, it balances strength, durability, and corrosion resistance. Key Benefits 1/4in drive, 8mm deep hand socket design for secure fastener engagement. 50mm (1.97in) overall length helps reach fasteners in recessed areas. Chromium-vanadium steel alloy construction delivers strength and long-term durability. Anti-corrosive material properties support reliable performance in demanding shop conditions. Chrome polished finish resists corrosion while maintaining a tough working surface. Permanently stamped size marking improves identification and tool organization in drawers. SKU 225208 is designed for professional technicians who need a compact, durable deep socket that holds up to frequent use. With its corrosion-resistant finish, clear size identification, and ANSI-aligned build quality, it supports consistent results and straightforward maintenance across repeated jobs.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.