Shop GENIUS TOOLS
Create Account
1/4in Dr. E-7 Star E-Type Hand Socket
- Mfr # 252507
- Zoro # G423578879
product price:Â
$
2.89
/ea
Sold in multiples of 3 for
$8.67
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 252507
- Zoro #
- G423578879
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools E-Star Hand Socket E-7 Size 1/4 Inch Drive Durable Chrome Finish - 252507 Professional Hand Socket This E-Star hand socket is built for controlled, by-hand fastening where fit and access matter. The E-7 size and 1/4in drive format keep it compact for detailed work, while the knurled grip helps maintain handling and stability during use. Made from Chromium-vanadium steel alloy with anti-corrosive properties, it is designed for long-term durability. Size markings are stamped for quick identification, supporting consistent tool organization in professional kits and service carts. Key Benefits E-7 E-Star hand socket profile supports precise engagement and consistent torque transfer. 1/4in drive size with 22mm overall length suits compact, tight-access locations. Chromium-vanadium steel alloy delivers high strength with anti-corrosive performance. Durable chrome finish helps resist wear and supports long service life. Knurled grip improves hand control for safer handling during manual operation. Permanently stamped size marking makes identification fast and tool sorting easier. SKU 252507 is designed for professional technicians who need a dependable E-Star hand socket that stays easy to identify, comfortable to hold, and resistant to corrosion over time. Its compact 22mm length and 1/4in drive format balance access and durability for repeated daily use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.