Shop GENIUS TOOLS
Create Account
3/4in Dr. 47mm 12-Point Hand Socket
- Mfr # 635247
- Zoro # G623579591
original price:Â $28.50 , new price: $25.65 , 10 percent off
new price:Â
$
25.65
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 635247
- Zoro #
- G623579591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Hand Socket 47mm 3/4 Inch Drive 12-Point CR-Mo Steel Durable Heavy-Duty - 635247 Hand Socket SKU: 635247. This 47mm hand socket is built around a 3/4in drive and a 12-point opening for dependable engagement on compatible fasteners. With a 63mm overall length, it balances access and control for professional tool setups that demand consistent sizing and fit. Constructed from Chromium Molybdenum Alloy Steel, it is designed for high strength and durability while providing anti-corrosive properties. A chrome polished finish adds additional resistance to corrosion and supports long-term shop use, while stamped size markings help keep tool storage fast and organized. Key Benefits 47mm 12-point design helps maintain secure fastener engagement under load. 3/4in drive size supports heavy-duty applications requiring added strength and leverage. 63mm overall length provides a compact profile while keeping good accessibility. Chromium Molybdenum Alloy Steel construction delivers high strength and durability. Chrome polished finish is tough and resistant to corrosion over time. Permanently stamped size marking improves identification and tool organization efficiency. Meets or exceeds ANSI standards for consistent quality and performance expectations. Designed and made for professional technicians, this hand socket is built to perform over a lifetime of heavy use.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.