Shop GENIUS TOOLS
Create Account
3/4in Dr. 66mm Deep Impact Socket
- Mfr # 649566
- Zoro # G823584586
product price:Â
$
160.17
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 649566
- Zoro #
- G823584586
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Deep Impact Socket 66mm 3/4 Inch Drive Chrome Molybdenum Durable Heavy-Duty - 649566 Deep Impact Socket This 3/4in drive, 66mm deep impact socket is built for professional technicians who rely on consistent fit and durability under impact use. The deep profile and 105mm overall length help reach recessed fasteners without compromising strength. Manufactured from Chromium Molybdenum Alloy Steel and finished with a matte black oxide coating, it resists corrosion while maintaining the toughness expected from heavy-duty impact tooling. Permanent size stamping supports fast identification in busy toolboxes. Key Benefits 3/4in drive 66mm deep impact socket suited for heavy-duty applications. 105mm (4.13in) overall length reaches recessed or hard-to-access fasteners. Chromium Molybdenum alloy steel construction delivers high strength and durability. Matte black oxide coating helps protect against corrosion in harsh environments. Heat treated through oil quenching for tough exterior and strong inner core. Permanently stamped size markings improve organization and quick identification. Meets or exceeds ANSI standards for dependable professional performance. Designed for long-term shop use, this impact socket balances deep reach with the strength needed for demanding service work.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.